1 gal Floor Finish (Case of 4)
Hard As Nails® 1 gal Floor Finish (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior wearing
- Resists dirt embedment
- Non-scuffing
- Self-leveling, self-sealing
- 0.0% free styrene
Documents
Specifications
- Application:
- Floor
- Collection:
- Hard As Nails®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Floor Finish
- Size:
- 1 gal
- Type:
- B65904GL