This product requires certification to purchase.

2 L Disinfectant (Case of 4)

Betco Corporation

Quat-Stat™ 5 2 L Disinfectant (Case of 4)

  • Fast #
  • Part #B3414700
  • Item #8032548
  • Manufacturer Part #34147-00
3.7 out of 5 Customer Rating
Brand image
Betco Corporation

Quat-Stat™ 5 2 L Disinfectant (Case of 4)

  • Fast #
  • Part #B3414700
  • Item #8032548
  • Manufacturer Part #34147-00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Hospitals
Collection:
Quat-Stat™ 5
Color Finish Name:
Purple
Dilution Rate:
1:256
EcoLogo Certified:
No
Package Quantity:
Case of 4
Product Type:
Liquid Concentrate, Lavender
Size:
2 L
UPC:
700427025555