2 L All Purpose Cleaner (Case of 4)
Top Flite™ 2 L All Purpose Cleaner (Case of 4)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean and deodorize practically any water washable surfaces
- Extremely effective in hard water
- Suspends the toughest soils and keep them from redepositing on the surface
- Great for mop and bucket, spray, sponge, or automatic scrubber uses
- It will not streak, film or dull surfaces
Specifications
- Application:
- Multi-purpose
- Collection:
- Top Flite™
- Color Finish Name:
- Green
- Dilution Rate:
- 1:20
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- Size:
- 2 L
- UPC:
- 700427004765