1-1/2 in. Diameter ABS Round Bar
1-1/2 in. Diameter ABS Round Bar
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- ABS