2-1/2 x 3/8 in. ABS Angle
2-1/2 x 3/8 in. ABS Angle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Thickness:
- 3/8 in
- Width:
- 2-1/2 in