This product requires certification to purchase.

2 x 1/4 in. ABS Flat Bar

Bethlehem Steel

2 x 1/4 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB142N
  • Item #525917
  • Manufacturer Part #AH36FB142N
5 out of 5 Customer Rating
Bethlehem Steel

2 x 1/4 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB142N
  • Item #525917
  • Manufacturer Part #AH36FB142N
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Plastic
Material Type:
ABS
Thickness:
1/4 in
Width:
2