This product requires certification to purchase.

2 x 2 x 3/16 in. ABS Angle

Bethlehem Steel

2 x 2 x 3/16 in. ABS Angle

  • Fast #
  • Part #AH36L22316N
  • Item #366829
  • Manufacturer Part #AH36L22316N
4.3 out of 5 Customer Rating
Bethlehem Steel

2 x 2 x 3/16 in. ABS Angle

  • Fast #
  • Part #AH36L22316N
  • Item #366829
  • Manufacturer Part #AH36L22316N
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2
Material:
Plastic
Material Type:
ABS
Thickness:
3/16 in