22 ft. x 12 in. ABS Beam
22 ft. x 12 in. ABS Beam
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 12 in