This product requires certification to purchase.

26 ft. x 12 in. ABS Beam

Bethlehem Steel

26 ft. x 12 in. ABS Beam

  • Fast #
  • Part #AH36W12X26N
  • Item #461040
  • Manufacturer Part #RGAH36CSBW12X26N
3.4 out of 5 Customer Rating
Bethlehem Steel

26 ft. x 12 in. ABS Beam

  • Fast #
  • Part #AH36W12X26N
  • Item #461040
  • Manufacturer Part #RGAH36CSBW12X26N
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  El Paso, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
26 ft
Material:
Plastic
Material Type:
ABS
Width:
12 in