This product requires certification to purchase.

3/8 x 2 in. Steel Flat Bar

Bethlehem Steel

3/8 x 2 in. Steel Flat Bar

  • Fast #
  • Part #AH36FB382N
  • Item #655990
  • Manufacturer Part #AH36FB382N
4.3 out of 5 Customer Rating
Bethlehem Steel

3/8 x 2 in. Steel Flat Bar

  • Fast #
  • Part #AH36FB382N
  • Item #655990
  • Manufacturer Part #AH36FB382N
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-131 Grade AH36
Height:
3/8 in
Material:
Steel
Width:
2 in