3 in. ABS Flat Bar

You last purchased this on
 
Bethlehem Steel

3 in. ABS Flat Bar

This product requires certification to purchase.
You last purchased this on
 
Bethlehem Steel

3 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB3163N
  • Item #498037
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Material:
Plastic
Material Type:
ABS
Thickness:
0.18 in
Width:
3 in