This product requires certification to purchase.

4 in. ABS Angle

Bethlehem Steel

4 in. ABS Angle

  • Fast #
  • Part #AH36L7438N
  • Item #346726
  • Manufacturer Part #RGAH36CSA7438N
4.7 out of 5 Customer Rating
Bethlehem Steel

4 in. ABS Angle

  • Fast #
  • Part #AH36L7438N
  • Item #346726
  • Manufacturer Part #RGAH36CSA7438N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
7 in
Material:
Plastic
Material Type:
ABS
Thickness:
0.375 in
Width:
4 in