This product requires certification to purchase.

45-4/5 ft. x 18 in. ABS Channel

Bethlehem Steel

45-4/5 ft. x 18 in. ABS Channel

  • Fast #
  • Part #AH36MC18X458N
  • Item #428739
  • Manufacturer Part #RGAH36MC18X458N
3.2 out of 5 Customer Rating
Bethlehem Steel

45-4/5 ft. x 18 in. ABS Channel

  • Fast #
  • Part #AH36MC18X458N
  • Item #428739
  • Manufacturer Part #RGAH36MC18X458N
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 45.8 – for example, 45.8, 91.6, 137.4, and so on.
Order in multiples of 45.8
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
45-4/5 ft
Material:
Plastic
Material Type:
ABS
Width:
18 in