6 x 4 in. ABS Angle
6 x 4 in. ABS Angle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Thickness:
- 1/2 in
- Width:
- 4 in