3-1/8 in. Spring Door Stop in Polished Chrome
3-1/8 in. Spring Door Stop in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Stop Type:
- Spring Door Stop
- Length:
- 3-1/8 in