3-3/4 in. Spring Door Stop in Satin Nickel
3-3/4 in. Spring Door Stop in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Spring Door Stop
- Length:
- 3-3/4