30 in. Adjustable Metal Closet Rod
30 in. Adjustable Metal Closet Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All standard installation parts included
- Protective coating to aid in the duration of the finish
- Available in sizes 18?-30?, 30?-48?, 48?-72?, 72?-96?, 72?-120? and 96?-150?
- Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
- 1 year limited warranty
Specifications
- Coating:
- Bright, Zinc Plated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Closet Rod
- Length:
- 30 in
- Material:
- Metal, Steel