This product requires certification to purchase.

48-72 in. Closet Rod in White

Better Home

48-72 in. Closet Rod in White

  • Fast #
  • Part #BWCR4872
  • Item #3470333
  • Manufacturer Part #WCR4872
5 out of 5 Customer Rating
Brand image
Better Home

48-72 in. Closet Rod in White

  • Fast #
  • Part #BWCR4872
  • Item #3470333
  • Manufacturer Part #WCR4872
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in sizes 18?-30?, 30?-48?, 48?-72?, 72?-96?, and 96?-150?
  • All standard installation parts included
  • Protective coating to aid in the duration of the finish
  • 1 year limited warranty
  • Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
  • Requires Certification

Specifications

Coating:
Powder Coated
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Closet Rod
Length:
72 in
Material:
Metal, Steel
UPC:
660414748723