This product requires certification to purchase.

48 in. Adjustable Closet Rod

Better Home

48 in. Adjustable Closet Rod

  • Fast #
  • Part #BZCR3048
  • Item #7358385
  • Manufacturer Part #ZCR3048
3.6 out of 5 Customer Rating
Brand image
Better Home

48 in. Adjustable Closet Rod

  • Fast #
  • Part #BZCR3048
  • Item #7358385
  • Manufacturer Part #ZCR3048
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in sizes 18?-30?, 30?-48?, 48?-72?, 72?-96?, 72?-120? and 96?-150?
  • All standard installation parts included
  • Protective coating to aid in the duration of the finish
  • 1 year limited warranty
  • Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
  • Requires Certification

Specifications

Coating:
Bright, Zinc Plated
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
Closet Rod
Length:
48 in
Material:
Metal, Steel