72-96 in. Closet Rod in White
72-96 in. Closet Rod in White
Frequently Purchased Together
Product Details
Product Details
- Available in sizes 18?-30?, 30?-48?, 48?-72?, 72?-96?, and 96?-150?
- All standard installation parts included
- Protective coating to aid in the duration of the finish
- 1 year limited warranty
- Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
Specifications
- Coating:
- Powder Coated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Closet Rod
- Length:
- 96 in
- Material:
- Metal, Steel