24 in. Towel Bar in Chrome
Candlestick Park 24 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 18", 24" and 32" lengths
- All standard installation parts included
- Protective coating to aid in the duration of the finish
- 1 year limited warranty
- Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
Specifications
- Collection:
- Candlestick Park
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in
- Weight Capacity:
- 50 lb