This product requires certification to purchase.

Round Closed Towel Ring in Chrome

Better Home

Candlestick Park Round Closed Towel Ring in Chrome

  • Fast #
  • Part #B2204
  • Item #9959983
  • Manufacturer Part #2204
4.9 out of 5 Customer Rating
Brand image
Better Home

Candlestick Park Round Closed Towel Ring in Chrome

  • Fast #
  • Part #B2204
  • Item #9959983
  • Manufacturer Part #2204
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
Collection:
Candlestick Park
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6 in
Material:
Aluminum, Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
1-5/8 in
Ring Type:
Closed
Shape:
Round