Surface Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
Better Home

Dolores Park Euro Surface Mount Toilet Tissue Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Better Home

Dolores Park Euro Surface Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #B6007SN
  • Item #7545539
  • Manufacturer Part #6007SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Dolores Park Euro
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed -:
No
Mount Type:
Surface
Pivoting:
No