Surface Mount Toilet Tissue Holder in Dark Bronze
Dolores Park Surface Mount Toilet Tissue Holder in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dolores Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Surface
- Pivoting:
- No