Door Viewer in Satin Nickel
Door Viewer in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All standard installation parts included
- Protective coating to aid in the duration of the finish
- 1 year limited warranty
- Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Product Type:
- Door Viewer
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.5