Surface Toilet Tissue Holder in Matte Black
Euro Surface Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All standard installation parts included
- Protective coating to aid in the duration of the finish
- 1 year limited warranty
- Specialty finishes match other BHP product category finishes to provide uniform specialty finishes across multiple product categories including locksets, bathroom accessories, door hardware and cabinet hardware items
Documents
Specifications
- Base Plate Height:
- 2-1/4
- Collection:
- Euro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Mount Type:
- Surface
- Pivoting:
- No
- Projection:
- 2-11/32