Passage Lever Set in Satin Nickel
Sea Cliff IV Passage Lever Set in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Cliff IV
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Passage
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No