This product requires certification to purchase.

Privacy Lever in Satin Nickel

Better Home

Sea Cliff IV Privacy Lever in Satin Nickel

  • Fast #
  • Part #B22215SN
  • Item #7545537
  • Manufacturer Part #22215SN
3.3 out of 5 Customer Rating
Brand image
Better Home

Sea Cliff IV Privacy Lever in Satin Nickel

  • Fast #
  • Part #B22215SN
  • Item #7545537
  • Manufacturer Part #22215SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sea Cliff IV
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Privacy
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No
UPC:
660414221882