Entry Lever in Dark Bronze
Sea Cliff VII Entry Lever in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Cliff VII
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Handle Type:
- Entry
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 660414225118