24 in. Towel Bar in Matte Black
Waterfront 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Waterfront
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3/4 in
- Length:
- 24 in
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in