Wall Mount Toilet Tissue Holder in Satin Nickel
Waterfront Euro Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterfront Euro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/4
- Height:
- 4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/4
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-1/4