Round Towel Ring in Matte Black
Waterfront Round Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Waterfront
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 6-3/4
- Material:
- Aluminum, Zinc
- Mount Type:
- Surface
- Projection:
- 2-1/4
- Shape:
- Round
- Width:
- 6