BIDWELL 44.5 INCH WIDE 65000 BTU
BIDWELL 44.5 INCH WIDE 65000 BTU
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outputs up to 65,000 BTU
- Battery operated, push button ignition
- Constructed from durable concrete
- Electric ignition type
- Durable, weather-resistant fabric storage cover with velvet liner and drawstring for a tight fit
- Propane option requires 11 lb propane tank that sits inside table
- Includes easy to use push button controls
- Made of glass fiber reinforced concrete (GFRC) with steel inner frame
- Covered under 5 year limited warranty on body and 2 year limited warranty on burner manufacturer warranties
Specifications
- BTU:
- 65000
- Color Finish Name:
- Smoke
- Height:
- 20-1/2 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- REA1586LPSMK
- UPC:
- 752370158620