BIDWELL 72 INCH WIDE 65000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT BY JENSEN CO.
BIDWELL 72 INCH WIDE 65000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT BY JENSEN CO.
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handcrafted in the USA by our skilled team of artisans
- Heat output: 65,000 BTUs
- Battery operated, push button ignition
- Constructed of glass fiber reinforced concrete (GFRC)
- Includes fire table with burner, lava rock filler, protective storage cover and 8' LP hose with regulator
- Required 20 lb propane tank (not included) must sit outside of fire table
- Burn time for 20 lb LP tank is 6.5 hrs (high setting) - 20 hrs (low setting)
- Adjustable flame height
- Can be converted to natural gas by a certified gas technician with conversion kit, sold separately (U0002-06)
- Coordinates with the Bidwell Propane Tank Cover (1585)
Specifications
- Color Finish Name:
- Flint
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R1582LPFLNT
- UPC:
- 752370158217