52in. Smart Ceiling Fan with Uplight (Extra WhisperWind) & Remote in Natural Bamboo / Black Hardware
Haiku 52in. Smart Ceiling Fan with Uplight (Extra WhisperWind) & Remote in Natural Bamboo / Black Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Three rust-resistance aluminum airfoils
- Aluminum airfoils rigorously tested against wind, rain and heat, for peace of mind
- State-of-the-art fan stabilization technology to keep the spin smooth
- Seven speeds are optimal for all covered outdoor environments
- Supports smart home integration with Apple HomeKit with Matter, Amazon Alexa, Google Home and Ecobee
-
Green
Specifications
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 17369
- Collection:
- Haiku
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Remote
- Diameter:
- 84
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 7
- Height:
- 29
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- RPM:
- 128
- Type:
- B840325207858
- UPC:
- 840325207858
- Volts:
- 100/240V
- Watts:
- 42.3
- Width:
- 84