60 in. Universal Mount 3 Blade Indoor Smart Ceiling Fan with Remote Control and White Motor / Body in White
Haiku 60 in. Universal Mount 3 Blade Indoor Smart Ceiling Fan with Remote Control and White Motor / Body in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three elegant, hand-balanced airfoils
- SenseME™ environmental sensors
- Seven speed settings
- Sleep, whoosh, timer and eco modes
- Wi-Fi connectivity and wireless Bluetooth controls for easy operation
- Supports smart home integration with Apple HomeKit with Matter, Amazon Alexa, Google Home and Ecobee
- Corrosion-resistant finishes protect virtually silent, IPX2 rated motors
- Aluminum airfoils rigorously tested against wind, rain and heat, guaranteed to work in any weather
-
Green
Specifications
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7281 ft3/min
- Collection:
- Haiku
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Remote
- Diameter:
- 60 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 7
- Height:
- 21 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Material:
- Aluminum
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- RPM:
- 199
- UPC:
- 840325202921
- Volts:
- 100/240V
- Watts:
- 22.4 W
- Width:
- 60 in