This product requires certification to purchase.

24 in. Extension Rod in Oil Rubbed Bronze

Big Ass Fans

i6 24 in. Extension Rod in Oil Rubbed Bronze

  • Fast #
  • Part #B810013334616
  • Item #8874769
  • Manufacturer Part #009059-730-24
4.6 out of 5 Customer Rating
Brand image
Big Ass Fans

i6 24 in. Extension Rod in Oil Rubbed Bronze

  • Fast #
  • Part #B810013334616
  • Item #8874769
  • Manufacturer Part #009059-730-24
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Six premium airfoils built from aircraft-grade aluminum
  • Patented brushless DC motor for silent, efficient performance
  • Built-in SenseMe technology for automated convenience and efficiency
  • Voice integration with amazon Alexa and google assistant devices
  • Alexa and google assistant devices
  • Available light kit with fully dimmable, color-changing LED
  • Indoor and covered outdoor models available
  • Requires Certification

Specifications

Collection:
i6
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
810013334616
Width:
8-3/5 in