72 in. 6-Blade Outdoor Ceiling Fan in Brushed Silver
i6 72 in. 6-Blade Outdoor Ceiling Fan in Brushed Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six premium airfoils built from aircraft-grade aluminum
- Patented brushless DC motor for silent, efficient performance
- Built-in SenseMe technology for automated convenience and efficiency
- Voice integration with Amazon
- Alexa and google assistant devices
- Available light kit with fully dimmable, color-changing LED
- Indoor and covered outdoor models available
-
Green
Specifications
- Blade Span:
- 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 13860 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- i6
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brushed Silver
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 7
- Height:
- 22-4/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Universal Mount
- Lighting Style:
- Industrial, Modern, Transitional
- Material:
- Aluminum
- Number of Blades:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- RPM:
- 140
- UPC:
- 810013333992
- Volts:
- 100/277V
- Watts:
- 42.2 W