5 in. Cedar Grilling Plank
5 in. Cedar Grilling Plank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 11 in
- Material:
- Wood
- UPC:
- 665719116307
- Width:
- 5 in