Bidet Sprayer in Polished Chrome
Bidet Sprayer in Polished Chrome
Product Details
Product Details
- Handspray
- T-connector installs directly to toilet tank
- Brass valve
- Includes steel braided supply line
- Manual or continuous spray
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Bidet Sprayer
- UPC:
- 859494001082
- WaterSense Labeled:
- No
- Width:
- 2-1/2