3/8 in. Threaded 300# Domestic Carbon Steel Coupling
3/8 in. Threaded 300# Domestic Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Made in U.S.A
- ISO certified
- RoHS compliant
Specifications
- ASTM:
- ASTM A-865, ASTM A-108
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling, Straight
- Length:
- 22/25 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 300#