Hydronic Heating Coil - Direct Mount - 21" W
Hydronic Heating Coil - Direct Mount - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed to fit directly onto your air handler
- Heavy-duty cabinet made of rust-proof aluminum
- Baked enamel finish for a polished look
- Fully insulated with high "R" rigid foam
- Uses any hot water source with sufficient Btu/h
- Heat output easily adjusted to meet requirements
- Design certified and listed to meet UL and CSA standards
- Tested to comply with ANSI/NSF 61-2012
- 3 Year limited warranty
Documents
Specifications
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 1000 ft3/min
- Casing:
- Cased
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- Material:
- Aluminum
- Max CFM:
- 1000 cfm
- Type:
- BHHUMI2
- UL Listed:
- Yes
- Width:
- 21 in