This product requires certification to purchase.

23-1/2 x 21-3/4 x 7 in. Hydronic Heater Cabinet

Bindus Manufacturing

TV Series 23-1/2 x 21-3/4 x 7 in. Hydronic Heater Cabinet

  • Fast #
  • Part #BHHUTV2
  • Item #9866207
  • Manufacturer Part #HHU-TV-2
5 out of 5 Customer Rating
Brand image
Bindus Manufacturing

TV Series 23-1/2 x 21-3/4 x 7 in. Hydronic Heater Cabinet

  • Fast #
  • Part #BHHUTV2
  • Item #9866207
  • Manufacturer Part #HHU-TV-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Designed to fit directly onto your air handler
  • Heavy duty cabinet made of rust-proof aluminum
  • Baked enamel finish for a polished look
  • Fully insulated with high "R" rigid foam
  • Uses any hot water source with sufficient BTUH
  • Optional 230-volt or 115-volt circulation pump for easy connection to air handler wiring/controls
  • Optional water lubricated, low wattage circulation pump requires no maintenance
  • Heat output easily adjusted to meet requirements
  • Optional "no lead" valve kit with full-port ball valves, bleed ports and swing check valves
  • Tested to comply with ANSI/NSF 61-2012
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Trane, Newest, American Standard
Collection:
TV Series
Depth:
21-3/4 in
Flow Rate:
9 gpm
Height:
7 in
Product Type:
Hydronic Heater Cabinet
Size:
23-1/2 in x 21-3/4 in x 7 in
Temperature Range:
Up to 220 Deg F
UL Listed:
Yes
Volts:
115/120V
Width:
23-1/2 in