This product requires certification to purchase.

2-1/2 x 24 - 36 in. Cast Iron Curb Box

Bingham & Taylor

2-1/2 x 24 - 36 in. Cast Iron Curb Box

  • Fast #
  • Part #BI2TLEWF
  • Item #1894521
  • Manufacturer Part #I2TLEWF
3.7 out of 5 Customer Rating
Brand image
Bingham & Taylor

2-1/2 x 24 - 36 in. Cast Iron Curb Box

  • Fast #
  • Part #BI2TLEWF
  • Item #1894521
  • Manufacturer Part #I2TLEWF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
2-1/2
Length:
36
Material:
Cast Iron
Product Type:
Curb Box Lid
Range (in):
24 in - 36 in