5-1/4 in. Cast Iron Slip Valve Box
5-1/4 in. Cast Iron Slip Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 5-1/4
- Length:
- 36
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Slip Valve Box
- Range (in):
- 27 in - 36 in
- Weight:
- 62