Plastic and Cast Iron Valve Box
Plastic and Cast Iron Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron rim permanently bonded to ABS top section
- Thick-walled ABS plastic
- 5.25" inside diameter
- White interior for easer visibility
- Screw or slide adjustment
- Weighs less than 25% of an all cast iron curb box
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30
- Application:
- Waterworks
- Diameter - Inside 1:
- 5-1/4
- Material:
- Plastic, Cast Iron
- Material Type:
- ABS
- Product Type:
- Valve Box
- Range (in):
- 39 in - 60 in
- Weight:
- 90.5