Single Handle Touchless Kitchen Faucet in Brushed Nickel
Flow Single Handle Touchless Kitchen Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Motion activated
- Pull spray
- Dual spray
- Battery powered
- Luxury finishes
- Smart latch
- Easy install
- High arc design
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Battery Size:
- 4AA
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Flow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Touchless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel