This product requires certification to purchase.

5 in. x 10 ft. Stainless Steel and Polycarbonate Bird Spike Kit

Bird-X

5 in. x 10 ft. Stainless Steel and Polycarbonate Bird Spike Kit

  • Fast #
  • Part #BSTS10
  • Item #7657811
  • Manufacturer Part #STS-10
5 out of 5 Customer Rating
Brand image
Bird-X

5 in. x 10 ft. Stainless Steel and Polycarbonate Bird Spike Kit

  • Fast #
  • Part #BSTS10
  • Item #7657811
  • Manufacturer Part #STS-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 100% Effective, Safe, Permanent Physical Barrier
  • Stainless Steel won’t Corrode or Decay
  • Flexible base – allows for installation on curved surfaces
  • Requires Certification

Specifications

Application:
Pest Control
Color Finish Name:
Stainless Steel
Depth:
12 in
Green Seal Certified:
No
Height:
4-1/2 in
Indoor Outdoor:
Outdoor
Length:
10 ft
Material:
Plastic, Steel
Material Type:
Polycarbonate
UPC:
706069157647
Weight:
2 lb
Width:
5 in