1-1/4 x 8 in. Black B7 Stud With 2H Nuts
1-1/4 x 8 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 B7, ASTM A-194, ASTM A-320
- Application:
- Industrial, Oil and Gas, Pipelines, Refineries
- Clean Bagged:
- No
- Grade:
- B7
- Length:
- 8
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1-1/4 in
- Thread Length:
- 8