This product requires certification to purchase.

1-1/4 x 9 in. Black B7 Stud and Nut Kit

Birmingham Fastener & Supply

1-1/4 x 9 in. Black B7 Stud and Nut Kit

  • Fast #
  • Part #B7SDHNHYE
  • Item #10264860
  • Manufacturer Part #B7SDHNHYE
3.2 out of 5 Customer Rating
Brand image
Birmingham Fastener & Supply

1-1/4 x 9 in. Black B7 Stud and Nut Kit

  • Fast #
  • Part #B7SDHNHYE
  • Item #10264860
  • Manufacturer Part #B7SDHNHYE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
9 in
Size
1-1/4 in
Thread Length
9
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7
Product Type
Stud and Nut Kit